Cable, Ethernet Connectivity, Male Right Angle, RJ45 Male, 5m, Teal

Item #: 591065

Cat #: 1585D-E4UBJM-5

UPC: 885630900667

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, Male M12, Right Angle to Male RJ45 Standard, 4 Conductor, PUR, Shielded, High Flex, 5 meter, Halogen Free

Overview

Cable, Ethernet Connectivity, Male M12, Right Angle to Male RJ45 Standard, 4 Conductor, PUR, Shielded, High Flex, 5 meter, Halogen Free
1585 Ethernet Cables, 4 Conductors, M12, Right Angle Male, Standard, RJ45, Straight Male, Teal PUR, Shielded, 100BASE-TX, 100 Mbit/s, High Flex, PUR, Halogen Free, 10 million cycles
Also known as: 885630900667, 1585D-E4UBJM-5

Specifications

Length: 5 m
Color: Teal
Conductors: 4
Jacket: PUR (Polyurethane)
Length: 5 m
Conductors: 4
Color: Teal
Jacket: PUR (Polyurethane)

Customer Reviews

No reviews for this product
(0)