Enclosure, NEMA 4X, Hinge Cover, 72 x 36 x 16", Wall Mount

Item #: 59098

Cat #: CSD723616SSR

UPC: 783510152956

Sign In or Register to view pricing and more.
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 72 x 36 x 16 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 72 x 36 x 16 Inch, Wall Mount, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510152956, CSD723616SSR

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Width: 72 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Depth: 12 in
Width: 72 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)