Twist-Lock, Insulgrip Flanged Inlet, 15A, 2P3W, Grounding

Item #: 59093

Cat #: HBL4586C

UPC: 783585170206

Twist-Lock, Insulgrip Flanged Inlet, 15A, 250V, 2 Pole 3 Wire, Grounding
Sign In or Register to view pricing and more.

No associated products found.

Leviton
4586-C #1cd/flanged Inlet
Item #: 6775
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
70615MB Lkg Flg-inlt, 15a 250v, L6-15p, Wh
Item #: 956069
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Twist-Lock, Insulgrip Flanged Inlet, 15A, 250V, 2 Pole 3 Wire, Grounding
The Hubbell HUBHBL4586C Twist-Lock® Insulgrip® Flanged Inlet features an impact resistant thermoplastic construction and backwired terminations for ease of installation. #8-32 Multiple drive terminal screws (Slotted, Phillips, Robertson). Mounting screws included.
Also known as: 783585170206, HBL4586C

Specifications

Type: Flanged Inlet
Amps: 15
Volts AC: 250
Material: Brass, Nylon
Color: White
NEMA Configuration: L6-15P
Type: Flanged Inlet
Volts AC: 250
Color: White
Amps: 15
Material: Brass, Nylon
NEMA Configuration: L6-15P

Customer Reviews

No reviews for this product
(0)