CR14 Trf, 31L, 35K, Step Dim

Item #: 590846

Cat #: CR14-31L-35K-S

UPC: 813959013195

Sign In or Register to view pricing and more.
Documents & Guides
CR Series Architectural LED Troffer, Power Rating: 34 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 3100 LM 3500 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 11.7 IN Width X 4-1/2 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 90 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery

Overview

CR Series Architectural LED Troffer, Power Rating: 34 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Lamp Type: 3100 LM 3500 K 90 CRI LED, Reflector Type: Textured High Reflectance White Polyester Powder Coating, 20 GA Steel Housing, Mounting: Recessed, 47.7 IN Length X 11.7 IN Width X 4-1/2 IN Height, Power Factor: 0.9 Nominal, Temperature Rating: 0 - 35 DEG C, Control: Step Dimming To 50 PCT, Efficacy: 90 LPW, C/US UL Listed, UL924, DLC Qualified, For Airport, Corporate Campus, Healthcare, Municipal, Restaurant And Hospitality, School And University, Retail And Grocery
Also known as: 813959013195, CR14-31L-35K-S

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)