
Insulated Multi-Tap Connector, 2-Sided, 4-Port, 6 AWG - 250 MCM
Item #: 59084
Cat #: IPLD250-4
UPC: 662381923028
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
250 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Dual Sided Entry)
Also known as: 662381923028, IPLD250-4
Specifications
Material: | Plastisol |
Color: | Black |
Allowable Gauge Range: | 6 - 250 |
Wire/Cable Openings: | 4 |
Material: | Plastisol |
Allowable Gauge Range: | 6 - 250 |
Color: | Black |
Wire/Cable Openings: | 4 |
Customer Reviews
No reviews for this product
(0)