
Smoke & Carbon Monoxide Alarm, Battery Backup
Item #: 590808
Cat #: 21010333
UPC: 047871103331
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with 9 Volt Battery Backup, Voice warning with location, Photoelectric / Electrochemical detection
Sign In or Register to view pricing and more.
Overview
Combo Smoke & Carbon Monoxide Alarm, Hardwired 120 Volts AC with 9 Volt Battery Backup, Voice warning with location, Photoelectric / Electrochemical detection
The Kidde Front-Loading Smoke and Carbon Monoxide alarm offers protection from two hazards in one unit. Sold under the FireX brand, this AC-wire with battery backup alarm emits a beeping tone followed by a voice warning that clearly announces the danger by saying, “Fire! Fire!” or “Warning! Carbon Monoxide!”.
Also known as: 047871103331, 21010333
Specifications
Depth: | 1.850 in |
Diameter: | 5.790 in |
Mounting: | Surface |
Color: | White |
Type: | Battery Backup |
Depth: | 1.850 in |
Mounting: | Surface |
Type: | Battery Backup |
Diameter: | 5.790 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)