This product may not be available in all locations.

Terminal Block, 4mm, Grounding, Green/Yellow
Item #: 590796
Cat #: NSYTRV42PE
UPC: 785901943600
Documents & Guides
Terminal Block, 4mm, Grounding, Green/Yellow, 2 Points
Sign In or Register to view pricing and more.
Overview
Terminal Block, 4mm, Grounding, Green/Yellow, 2 Points
Linergy TR is terminal block for Linergy. It belongs to linergy earth terminal block with 4 mm² nominal cross section. It has green-yellow surface treatment. Mounting by clip-on and sideways connection by single-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (ATEX, CSA, cURus, DNV, GL, LR, VDE, IEC-Ex, EAC). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901943600, NSYTRV42PE
Specifications
Type: | Termional Block, Grounding |
Color: | Green/Yellow |
Volts AC: | 300 |
Mounting: | DIN Rail |
Size: | 4 mm |
Standards: | California Proposition 65 |
Type: | Termional Block, Grounding |
Volts AC: | 300 |
Size: | 4 mm |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)