Terminal Block, Marking Card, 6.2mm, Unprinted, 60 Characters

Item #: 590794

Cat #: NSYTRABPV6

UPC: 785901261155

Terminal Block, Marking Card, 6.2 mm, Unprinted, 60 Characters, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Marking Card, 6.2 mm, Unprinted, 60 Characters, 10 per Package
Also known as: 785901261155, NSYTRABPV6

Specifications

Type: Terminal Block, Marker Card
Mounting: DIN Rail
Color: White
Size: 6.2 mm
Standards: California Proposition 65
Type: Terminal Block, Marker Card
Color: White
Standards: California Proposition 65
Mounting: DIN Rail
Size: 6.2 mm

Customer Reviews

No reviews for this product
(0)