Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2mm, Gray

Item #: 590791

Cat #: NSYTRAC22

UPC: 785901303664

Sign In or Register to view pricing and more.
Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2 mm Width, Gray

Overview

Linergy Terminal Blocks, End Cover, For NSYTRV22, NSYTRV42, NSYTRV, 2.2 mm Width, Gray
Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification. For screw single-level terminal block 1x1, 2.5 to 10mm². It is compatible with TRV screw terminal. Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901303664, NSYTRAC22

Specifications

Type: Terminal Block, End Plate
Size: 2.2 mm
Mounting: DIN Rail
Color: Gray
Standards: California Proposition 65
Type: Terminal Block, End Plate
Mounting: DIN Rail
Standards: California Proposition 65
Size: 2.2 mm
Color: Gray

Customer Reviews

No reviews for this product
(0)