Linergy Terminal Blocks, End Bracket, Screw On, For 35mm DIN Rail, 9.5mm, Markable

Item #: 590790

Cat #: NSYTRAABV35

UPC: 785901133704

Linergy Terminal Blocks, End Bracket, Screw On, For 35 mm DIN Rail, 9.5 mm Width, Markable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Linergy Terminal Blocks, End Bracket, Screw On, For 35 mm DIN Rail, 9.5 mm Width, Markable
Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification. Mounting by screws. Sold in lots of 50 units. It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901133704, NSYTRAABV35

Specifications

Type: Terminal Block, End Stop
Mounting: DIN Rail
Color: Gray
Size: 9.5 mm
Standards: California Proposition 65
Type: Terminal Block, End Stop
Color: Gray
Standards: California Proposition 65
Mounting: DIN Rail
Size: 9.5 mm

Customer Reviews

No reviews for this product
(0)