This product may not be available in all locations.
![Fiber Optic Cable, Glass, Diffuse, Brass Sensing Tip, 72" Fiber Optic Cable, Glass, Diffuse, Brass Sensing Tip, 72"](https://rexel-cdn.com/products/image.jpg?i=01404387-DD82-4256-9326-B982899E59D9&f=420)
Fiber Optic Cable, Glass, Diffuse, Brass Sensing Tip, 72"
Item #: 59078
Cat #: 43GR-TBB25SL072
UPC: 611320714791
Sign In or Register to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Brass Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 72 Inch Length
Overview
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Brass Sensing Tip, 3.2 mm Diameter, Stainless Steel Sheathing, 72 Inch Length
Also known as: 611320714791, 43GR-TBB25SL072
Specifications
Type: | Cable, Glass, Fiber Optic |
Diameter: | 3.200 mm |
Length: | 72 in |
Material: | Brass |
Jacket: | Stainless Steel |
Type: | Cable, Glass, Fiber Optic |
Length: | 72 in |
Jacket: | Stainless Steel |
Diameter: | 3.200 mm |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)