Locking Flanged Inlet, 15A, 125V, 2P3W, White

Item #: 59076

Cat #: HBL4716C

UPC: 783585171050

Twistlock Locking Flanged Inlet, 15A, NEMA L-15P, 125V, 2-Pole, 3-Wire, White
Sign In or Register to view pricing and more.

Overview

Twistlock Locking Flanged Inlet, 15A, NEMA L-15P, 125V, 2-Pole, 3-Wire, White
Also known as: 783585171050, HBL4716C

Specifications

NEMA Configuration: 5-15P
Type: Flanged Inlet
Amps: 15
Material: Brass
Color: White
Volts AC: 125
NEMA Configuration: 5-15P
Amps: 15
Color: White
Type: Flanged Inlet
Material: Brass
Volts AC: 125

Customer Reviews

No reviews for this product
(0)