AGU FUSE - 13/32 x 1-1/2 - 20 AMP

Item #: 590737

Cat #: AGU-20

UPC: 051712704274

Sign In or Register to view pricing and more.
Documents & Guides
AGU-20A 32V 5AG - 13/32" x 1-1/2" Glass, Fast Acting Fuse

Overview

AGU-20A 32V 5AG - 13/32" x 1-1/2" Glass, Fast Acting Fuse
Also known as: 051712704274, AGU-20

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Type: Midget, Glass
Length: 1 1/2 in
Amps: 20
Volts AC: 32
Mounting: Cartridge
Standards: California Proposition 65
Diameter: 13/32 in
Type: Midget, Glass
Amps: 20
Mounting: Cartridge
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 32
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)