1" Fiberglass Conduit, 10' Length, Above Ground, Extra Heavy Wall
Item #:
590688
Cat #:
10CXW10S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Fiberglass Conduit, 10 Foot Length, Above Ground, Extra Heavy Wall - Bullet Resistant, Straight Socket
Overview
1 Inch Fiberglass Conduit, 10 Foot Length, Above Ground, Extra Heavy Wall - Bullet Resistant, Straight Socket
Champion Fiberglass began production of fiberglass conduit (referred to as Reinforced Thermoset Resin Conduit or RTRC in the National Electric Code [NEC]) and fittings in 1988. Since then, Champion Fiberglass has developed into the most advanced manufacturing facility of fiberglass conduit in the world. Its well-trained and highly efficient workforce utilizes state-of-the-art proprietary high-speed winding equipment and high-temperature curing ovens to develop the world’s most advanced, highest-quality fiberglass conduit.
Also known as: 10CXW10S
Specifications
Diameter: | 1 in |
Color: | Black |
Material: | Fiberglass |
Length: | 10 ft |
Type: | Extra Heavy Wall |
Diameter: | 1 in |
Material: | Fiberglass |
Type: | Extra Heavy Wall |
Color: | Black |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)