Flexible Eye, Junior Duty, .750 - .990"

Item #: 590657

Cat #: L8504

UPC: 078477973080

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 10 Inch.

Overview

Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .750 Inch - .990 Inch, Mesh Length: 10 Inch.
Leviton Wire Mesh Safety Grips are built tough to provide the strength, reliability and gripping force required for today's demanding wire management applications. They are designed to distribute stress over a large area so they can securely hold, pull or support the wire, rope, tubing or fiber optic cable to which they are applied. Leviton Wire Mesh Safety Grips are flexible holding devices used to pull cable, rope, or tubing into place; to support it after it has been installed, to prevent cable pullout; or to provide strain-relief that reduces the arc of bend at points of wire connections or terminations. Available in a wide selection of style, weave, attachment and wire options designed to meet the highest standards for strength, flexibility, durability and longevity.
Also known as: 078477973080, L8504

Specifications

Material: Steel
Length: 10 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)