Sfl 3p 600v 250a

Item #: 59063

Cat #: SFLA36AT0250

UPC: 783164211597

Documents & Guides
spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.
Sign In or Register to view pricing and more.

No associated products found.

Overview

spectra Rms Molded Case Circuit Breakers (se150, Sf250, Sg600 And Sk1200) Havea Digital, Solid State, Rms Sensing Trip System With Field Installable, Front-mounted Rating Plugs To Establish Or Change The Breaker Ampere Rating. Adjustableinstantaneous With Tracking Short-time Is Standard On All Frames. The Trip System Uses Digital Sampling To Determine The Rms Value Of Sinusoidal And Non-sinusoidal Currents.
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have adigital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip systemuses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. F FRAME 3 POLE 65KA
Also known as: 783164211597, SFLA36AT0250

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 480
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Family / Style: Spectra
Poles: 3
Volts AC: 480
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)