Control Tower Stack Light, Size: 50mm, Vertical Mount, Black Base/Cap

Item #: 590564

Cat #: 855EV-B24D4D5D3

UPC: 781180063664

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Red/Amber/Green, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, Vertical Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Red/Amber/Green, 855E Series.
Also known as: 781180063664, 855EV-B24D4D5D3

Specifications

Color: Amber, Red, Green
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Amber, Red, Green
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)