
Reducing Bushing, Threaded, 2" x 1", Steel
Item #: 59052
Cat #: RB200-100
UPC: 781381655156
Documents & Guides
Reducing Bushing, 2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Sign In or Register to view pricing and more.
Overview
Reducing Bushing, 2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655156, RB200-100
Specifications
Diameter: | 1 in, 2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 in, 2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)