Flanged Outlet, 15A, 125V, 2P3W

Item #: 5905

Cat #: 4715-C

UPC: 078477795552

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.
15 Amp, 125 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477795552, 4715-C

Specifications

Type: Grounding, Receptacle, Outlet
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Outlet
Volts AC: 120
Color: White
Mounting: Flange
Amps: 15
NEMA Configuration: L5-15R

Customer Reviews

No reviews for this product
(0)