Channel Clip,pkg Lathers Channel Clip

Item #: 590458

Cat #: 4LCB

UPC: 782856404002

Sign In or Register to view pricing and more.
Documents & Guides
Channel Clip,pkg Lathers Channel Clip

Overview

Channel Clip,pkg Lathers Channel Clip
Also known as: 782856404002, 4LCB

Specifications

Knockout Diameter: 1 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 5/8 in
Gangs: 1
Knockout Diameter: 1 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 5/8 in

Customer Reviews

No reviews for this product
(0)