
Power Distribution Block, Black, 600V
Item #: 59043
Cat #: AM-N1-N1
UPC: 662381166074
Power Distribution Block, Black, 600V, Aluminum Body - Glass-Filled Polyester Base, 2 Terminal, (1) 250 MCM-6 AWG Primary, (1) 250-6 Secondary
Sign In or Register to view pricing and more.
Overview
Power Distribution Block, Black, 600V, Aluminum Body - Glass-Filled Polyester Base, 2 Terminal, (1) 250 MCM-6 AWG Primary, (1) 250-6 Secondary
Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Also known as: 662381166074, AM-N1-N1
Specifications
Color: | Black |
Amps: | 255 |
Volts AC: | 600 |
Material: | Aluminum, Glass-Filled Polyester |
Allowable Gauge Range: | 6 - 250 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 250 |
Amps: | 255 |
Material: | Aluminum, Glass-Filled Polyester |
Customer Reviews
No reviews for this product
(0)