11.3W LED Floodlight

Item #: 590422

Cat #: OLBF850KDDBM6

UPC: 753573899495

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Lumens: 839, Color Temperature: 5000K, 5x4 Flood Optics, Finish: Dark Bronze, Replaces Up To 90W-100W Halogen. ** Note: Obsolete & No Longer Available from Acuity. A possible alternative would be the ESXF1 ALO SWW2 KY DDB. This is a little larger fixture and offers higher lumens. The OLBF is a bullet flood with 11W 839 lumens. The ESXF1 is a switchable flood that starts out at 1500 lumens.

Overview

LED Floodlight, Lumens: 839, Color Temperature: 5000K, 5x4 Flood Optics, Finish: Dark Bronze, Replaces Up To 90W-100W Halogen. ** Note: Obsolete & No Longer Available from Acuity. A possible alternative would be the ESXF1 ALO SWW2 KY DDB. This is a little larger fixture and offers higher lumens. The OLBF is a bullet flood with 11W 839 lumens. The ESXF1 is a switchable flood that starts out at 1500 lumens.
The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles. The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.
Also known as: 753573899495, OLBF850KDDBM6

Specifications

Lumens: 830
Color Temperature: 5000 (Bright White)
Wattage: 11
Mounting: Knuckle
Color: Bronze
Material: Aluminum
Light Technology: LED
Lumens: 830
Wattage: 11
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Material: Aluminum

Customer Reviews

No reviews for this product
(0)