SOOW Portable Cord, 18/4, Black, 250'

Item #: 59042

Cat #: SO184BLK250RL

UPC: 079407412563

Sign In or Register to view pricing and more.
Documents & Guides
(4) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.390"

Overview

(4) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.390"
Excellent resistance to oil and moisture • Good tensile strength, elongation and aging characteristics • High flexibility • Excellent abrasion resistance • Water-resistant • UL Listed and CSA certified for indoor and outdoor use
Also known as: 079407412563, SO184BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 18
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)