Safety Switch, 60A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 59036

Cat #: DH462FGK

UPC: 782113206066

Sign In or Register to view pricing and more.
60 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206066, DH462FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Amps: 60
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Poles: 4
Amps: 60

Customer Reviews

No reviews for this product
(0)