Breaker, DIN Rail Mount, 16A, 1P, C Curve, 127VDC, Multi 9, 10kAIC

Item #: 590288

Cat #: 20536

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 16 Amp, 1-Pole, C Curve, 127 Volt DC, Multi 9, 10 kAIC

Overview

Breaker, DIN Rail Mount, 16 Amp, 1-Pole, C Curve, 127 Volt DC, Multi 9, 10 kAIC
Also known as: 20536

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 16
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 16
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)