![4" Hood Vent 4" Hood Vent](https://rexel-cdn.com/products/lmb209w.jpg?i=DAD41F4E-CD9B-4904-89D8-C19DC5CBB7EA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4" Hood Vent, Material: Plastic, Color: White.
Overview
4" Hood Vent, Material: Plastic, Color: White.
Also known as: 039899802099, 209W
Specifications
Diameter: | 3 in |
Material: | Plastic |
Color: | White |
Diameter: | 3 in |
Color: | White |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)