This product may not be available in all locations.
![Contactor, Type S, multipole lighting, mech held, 100A, 2P, 110/120 VAC 50/60 Hz coil, open style Contactor, Type S, multipole lighting, mech held, 100A, 2P, 110/120 VAC 50/60 Hz coil, open style](https://rexel-cdn.com/products/pdocrefp0003402pfiletyperendition4000png.jpg?i=CAEE9391-4D2E-4FC6-B709-BE987C7217A2&f=420)
Contactor, Type S, multipole lighting, mech held, 100A, 2P, 110/120 VAC 50/60 Hz coil, open style
Item #:
590213
Cat #:
8903SQO10V02
UPC:
785901861980
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type S, multipole lighting, mechanically held, 100A, 2 pole, 110/120 VAC 50/60 Hz coil, open style
Overview
Contactor, Type S, multipole lighting, mechanically held, 100A, 2 pole, 110/120 VAC 50/60 Hz coil, open style
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 100 amperes. This device 2 pole device has 2 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coil and contacts are easily replaced. Lighting contactor is 10.13 inches tall, 5.94 inches wide and 6.72 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901861980, 8903SQO10V02
Specifications
Family / Style: | 8903 |
Type: | Lighting Contactor |
Standards: | California Proposition 65 |
Family / Style: | 8903 |
Standards: | California Proposition 65 |
Type: | Lighting Contactor |
Customer Reviews
No reviews for this product
(0)