Emergency Light, 6V, 18W, Ultimate Package

Item #: 590179

Cat #: INDX618-ULT

UPC: 784231000755

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 6 Volt, 18 Watts, Quick Mount, Industrial NEMA 4X, Ultimate Package Features Heater, Thermostat and Battery Blanket with a High Temperature ni-cad Battery, Self-Diagnostics, Time Delay, and Audible Failure Indication. UL Listed For -40° F to 131° F

Overview

Emergency Light, 6 Volt, 18 Watts, Quick Mount, Industrial NEMA 4X, Ultimate Package Features Heater, Thermostat and Battery Blanket with a High Temperature ni-cad Battery, Self-Diagnostics, Time Delay, and Audible Failure Indication. UL Listed For -40° F to 131° F
Also known as: 784231000755, INDX618-ULT, frog light

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 18
Color: Gray
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Wattage: 18
Volts AC Range: 120 - 277
Material: Polycarbonate
Color: Gray
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)