SEOOW Portable Cord, 10/4, Black, 105°C Rated, 500'
Item #:
590141
Cat #:
224290508
UPC:
029892242954
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 10/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Overview
Portable Cord, SEOOW, Seoprene, 10/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892242954, 224290508, Baloney Cord
Specifications
Gauge: | 10 |
Length: | 500 ft |
Jacket: | TPE |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 10 |
Jacket: | TPE |
Color: | Black |
Conductors: | 4 |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)