Security Control Cable, 26/4, Non-Shielded Riser, Gray, 1000' Spool

Item #: 590117

Cat #: 1604SCMR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Security Control Cable, 16/4, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool

Overview

Security Control Cable, 16/4, Non-Shielded Riser, CL3R/CMR/FPLR, Gray, 1000' Spool
Also known as: 1604SCMR

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Gauge: 16
Jacket: Riser
Conductors: 4
Shielding: Shielded
Volts AC: 300
Material: Copper
Gauge: 16
Conductors: 4
Length: 1000 ft
Color: Gray
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)