Breaker, Molded Case, 600A, 3P, 600VAC, SG Type, 65kAIC

Item #: 59000

Cat #: SGHA36AT0600

UPC: 783164211672

Documents & Guides
Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, SG Type, 65 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 600 Amp, 3-Pole, 600 Volt AC, SG Type, 65 kAIC
Also known as: 783164211672, SGHA36AT0600

Specifications

Poles: 3
Amps: 600
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Amps: 600
Family / Style: Spectra

Customer Reviews

No reviews for this product
(0)