"Buried Electric Line Below" Underground Tape, 6" x 1000', Red
Item #: 589971
Cat #: UT29D
UPC: 781002163466
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.
Overview
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.
Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.
Also known as: 781002163466, UT29D
Specifications
Type: | Tape, Underground |
Color: | Red |
Length: | 1000 ft |
Material: | Polyethylene |
Width: | 6 in |
Type: | Tape, Underground |
Length: | 1000 ft |
Width: | 6 in |
Color: | Red |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)