Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer, 1 x 1/2 Inch, Steel
Overview
Reducing Washer, 1 x 1/2 Inch, Steel
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Also known as: 781381663908, RW100-50
Specifications
Diameter: | 1/2 in, 1 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1/2 in, 1 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)