Rack, Filler Panel, 1RMU, 1.72" H x 19" W x 3/16" D, Black

Item #: 589917

Cat #: 30024-701

UPC: 703957166958

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Filler Panel, 1RMU, 1.72 Inch Height x 19 Inch Width x 3/16 Inch Depth, Black

Overview

Rack, Filler Panel, 1RMU, 1.72 Inch Height x 19 Inch Width x 3/16 Inch Depth, Black
Also known as: 703957166958, 30024-701

Specifications

Mounting: Rack
Type: Rack, Filler Plate
Color: Black
Width: 19 in
Size: 1RMU
Depth: 3/16 in
Height: 1.720 in
Material: Aluminum
Mounting: Rack
Color: Black
Size: 1RMU
Height: 1.720 in
Type: Rack, Filler Plate
Width: 19 in
Depth: 3/16 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)