SOOW Portable Cord, 14/2, Black, 250'

Item #: 58987

Cat #: SO142BLK250RL

UPC: 079407927234

Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 250 ft. Reel, O.D.: 0.510"

Overview

(2) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, 250 ft. Reel, O.D.: 0.510"
Also known as: 079407927234, SO142BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 2
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: Rubber
Conductors: 2
Color: Black
Gauge: 14
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)