Uninterruptible Power Supply, 1920VA, 1800W

Item #: 589821

Cat #: SMX2000LV

UPC: 731304292586

Sign In or Register to view pricing and more.
Uniterruptable Power Supply, 1920 VoltAmps, 1800 Watts, 120 Volt Input / Output, Interface Port Smart Slot, Tower or Rack Mount, Inludes Hardware & Accessories for Rack Mounting

Overview

Uniterruptable Power Supply, 1920 VoltAmps, 1800 Watts, 120 Volt Input / Output, Interface Port Smart Slot, Tower or Rack Mount, Inludes Hardware & Accessories for Rack Mounting
Also known as: 731304292586, SMX2000LV

Specifications

Mounting: Tower, Rack
Volts AC: 120
Phase: 1
Volt Amps: 1920
Wattage: 1800
Mounting: Tower, Rack
Phase: 1
Wattage: 1800
Volts AC: 120
Volt Amps: 1920

Customer Reviews

No reviews for this product
(0)