2000W 240V Electric Baseboard

Item #: 589812

Cat #: LC5020W31

UPC: 781052064348

Documents & Guides
50" Electric Baseboard, 240V/2000W, 208V/1500W, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50" Electric Baseboard, 240V/2000W, 208V/1500W, Color: White.
Also known as: 781052064348, LC5020W31

Specifications

Wattage: 2000
Length: 50 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Length: 50 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)