40" Convection Baseboard Heater

Item #: 589811

Cat #: LC4015W31

UPC: 781052064249

Documents & Guides
40" Electric Convection Baseboard, 240/208V, 1500/1125W, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

40" Electric Convection Baseboard, 240/208V, 1500/1125W, Color: White.
Also known as: 781052064249, LC4015W31

Specifications

Wattage: 1500
Color: White
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Wattage: 1500
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 40 in

Customer Reviews

No reviews for this product
(0)