40" Electric Convection Baseboard, 120V, 1500W, Color: White.

Item #: 589810

Cat #: LC4015W11

UPC: 781052064225

Sign In or Register to view pricing and more.
40" Electric Convection Baseboard, 120V, 1500W, Color: White.

Overview

40" Electric Convection Baseboard, 120V, 1500W, Color: White.
Also known as: 781052064225, LC4015W11

Specifications

Wattage: 1500
Volts AC: 120
Color: White
Length: 40 in
Mounting: Wall
Wattage: 1500
Color: White
Mounting: Wall
Volts AC: 120
Length: 40 in

Customer Reviews

No reviews for this product
(0)