
25" 750/563W 208/240V Convection Baseboard Heater
Item #: 589806
Cat #: LC2507W31
UPC: 781052063976
Documents & Guides
25" Electric Convection Baseboard, 208/240V 750/563W, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
25" Electric Convection Baseboard, 208/240V 750/563W, Color: White.
Also known as: 781052063976, LC2507W31
Specifications
Wattage: | 750 |
Length: | 25 in |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Wattage: | 750 |
Color: | White |
Mounting: | Wall |
Length: | 25 in |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)