
Wall-Mounted Cooling Units, Top Therm "Blue e" Series, 460V, 3-Phase
Item #: 589805
Cat #: 3332540
UPC: 639889000322
Documents & Guides
Wall-Mounted Cooling Unit, Top Therm "Blue e" Series, 460 Volt, 3-Phase, 16840 BTU, 60HZ, NEMA 12, 62 Inch Height, 20 Inch Width, 13 Inch Depth, Carbon Steel Housing.
Sign In or Register to view pricing and more.
Overview
Wall-Mounted Cooling Unit, Top Therm "Blue e" Series, 460 Volt, 3-Phase, 16840 BTU, 60HZ, NEMA 12, 62 Inch Height, 20 Inch Width, 13 Inch Depth, Carbon Steel Housing.
Energy efficient Blue e wall mounting cooling units in performance classes 300 W to 4000 W, and with integrated electrical condensation evaporation for 1000 W and above. Available in the special formats “horizontal” and “flat”.
Also known as: 639889000322, 3332540
Specifications
Depth: | 13 in |
Width: | 20 in |
Height: | 62 in |
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 12 |
Depth: | 13 in |
Height: | 62 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 20 in |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)