
20" 500/375W 208/240V Convection Baseboard Heater
Item #: 589799
Cat #: LC2005W31
UPC: 781052063891
Documents & Guides
20" Electric Convection Baseboard, 208/240V 500/375W, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
20" Electric Convection Baseboard, 208/240V 500/375W, Color: White.
Also known as: 781052063891, LC2005W31
Specifications
Length: | 20 in |
Wattage: | 500 |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Length: | 20 in |
Color: | White |
Mounting: | Wall |
Wattage: | 500 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)