20" Electric Convection Baseboard, 120V, 500W, Color: White.

Item #: 589796
Cat #: LC2005W11
UPC: 781052063877
Sign In or Register to view pricing and more.
Documents & Guides
20" Electric Convection Baseboard, 120V, 500W, Color: White.

Overview

20" Electric Convection Baseboard, 120V, 500W, Color: White.
Also known as: 781052063877, LC2005W11

Specifications

Length: 20 in
Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Length: 20 in
Volts AC: 120
Mounting: Wall
Wattage: 500
Color: White

Customer Reviews

No reviews for this product
(0)