WIE RSCG121248NK

Item #: 589744

Cat #: RSCG121248NK

UPC: 786725875337

Sign In or Register to view pricing and more.
Documents & Guides
WIE RSCG121248NK RSC,GUTTER,NEMA3R,CS,12X12X48 NO/KO

Overview

WIE RSCG121248NK RSC,GUTTER,NEMA3R,CS,12X12X48 NO/KO
Also known as: 786725875337, RSCG121248NK

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
IP/NEMA Rating: NEMA 3R
Width: 12 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)