![UL 1015 Hook Up Wire, TEW/MTW, 12 AWG Stranded, Black, 500' UL 1015 Hook Up Wire, TEW/MTW, 12 AWG Stranded, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
UL 1015 Hook Up Wire, TEW/MTW, 12 AWG Stranded, Black, 500'
Item #: 589712
Cat #: UL101512STRBLK500CN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1015 Hook Up Wire, TEW/MTW, 12 AWG Stranded, Black, 500 Foot Carton
Overview
UL 1015 Hook Up Wire, TEW/MTW, 12 AWG Stranded, Black, 500 Foot Carton
Also known as: UL101512STRBLK500CN
Specifications
Gauge: | 10 |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 10 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)