Slide Dimmer, Single-Pole, 600W, Glyder, Ivory

Item #: 5897
Cat #: GL-600P-IV
UPC: 027557670104
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Single-Pole, 600W, Glyder, IvoryGlyder Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, On/Off Switch, Color: Ivory.

Overview

Slide Dimmer, Single-Pole, 600W, Glyder, IvoryGlyder Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, On/Off Switch, Color: Ivory.
Also known as: 027557670104, GL-600P-IV

Specifications

Wattage: 600
Type: Slide
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)