Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 8"

Item #: 58969

Cat #: A12108CHFL

UPC: 783510148867

Sign In or Register to view pricing and more.
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 10 x 8 Inch, Steel With Gray Powder Coat Finish
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148867, A12108CHFL

Specifications

Height: 12 in
Depth: 8 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 12 in
Width: 10 in
IP/NEMA Rating: NEMA 4
Depth: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)