6 AWG to 350 MCM Insulated Cable Connector

Item #: 58967

Cat #: IPLD350-5

UPC: 662381924032

Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 5, Wire Range: 6 AWG - 350 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
5 Wire Polaris 350 MCM - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides ofthe connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not s
Also known as: 662381924032, IPLD350-5, Mole

Specifications

Color: Black
Allowable Gauge Range: 2 - 1
Wire/Cable Openings: 5
Color: Black
Wire/Cable Openings: 5
Allowable Gauge Range: 2 - 1

Customer Reviews

No reviews for this product
(0)