SOOW Portable Cord, 8/3, Black, 250'

Item #: 58952

Cat #: SO83BLK250RL

UPC: 079407902651

Sign In or Register to view pricing and more.
Documents & Guides
(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.695". Non UL Listed.

Overview

(3) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.695". Non UL Listed.
General Cable® Carol® brand is the most recognized name in flexible cord for temporary power whether its plastic, rubber or specialty constructions, in applications requiring 600 volts or less. The extensive line includes portable cord, cordsets, portable power cable and premium-grade cable for commercial and industrial applications, including for use on constructions sites, in plants and factories or entertainment venues.
Also known as: 079407902651, SO83BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 8
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)