
Rigid SS 316 Right Angle Clamp 4"
Item #: 589516
Cat #: S64000RA00
UPC: 847656002886
Documents & Guides
Rigid Stainless Steel 316 Right Angle Clamp 4" Trade Size For Rigid
Sign In or Register to view pricing and more.
Overview
Rigid Stainless Steel 316 Right Angle Clamp 4" Trade Size For Rigid
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656002886, S64000RA00
Specifications
Size: | 4 in |
Size: | 4 in |
Customer Reviews
No reviews for this product
(0)